Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Longevity

Model # :WBB936292

MPN #: 741360253124

Longevity S45 Plasma Cutter Torch Wheel Guide Spacer

Product Description
Features:
  • Allows for distance between the workpiece and the S45 Plasma Cutter Torch.
  • Original Manufacturer Quality
  • Designed To Last Longer


PRICE
$76.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width1 in
Height1 in
Weight1 Lb. lbs

Product Details

DescriptionS45 Plasma Cutter Torch Wheel Guide Spacer
Manufacturers Part Number741360253124
BrandLongevity