Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB2385565

MPN #: 229665

CELLTREAT® 60mm x 15mm Petri Dish, Sterile, Clear, 500/Case

Product Description
Features:
  • CELLTREAT® Petri Dishes are manufactured in high capacity automated production lines resulting in high quality, value priced products
  • Ventilation ribs reduce condensation and allow air circulation
  • Consistent flatness allows for even media distribution
  • Stackable – Lids contain stacking rings for increased stability
PRICE
$135.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height15mm in
Diameter60 mm

Product Details

TypePetri Dish
ColorClear
Non PyrogenicYes
Capacity7-8ml oz
SterileYes
MaterialPS
RNase/DNase FreeYes
DescriptionStandard Petri Dish
Package Quantity500
Manufacturers Part Number229665
Tissue Culture TreatedNo
BrandCELLTREAT Scientific Products