- Cell Culture Dishes are available in Tissue Culture Treated and Non-treated Cell Culture versions
- Petri (Non-treated Cell Culture Dishes) have thicker and more durable plastic than standard Petri Dishes – both can be used for the same applications
- 60, 70 and 100mm dishes available with a pronounced grip ring for improved handling
- Vented lids contain molded spacers to allow gas exchange (except Part No. 229655 which has a non-vented lid)
CELLTREAT® 70x15mm Tissue Culture Treated Dish w/Grip Ring, Sterile, Clear, Polystyrene, 500/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-15/16 |
| Width | 15/16 in |
| Height | 13/16 in |
| Diameter | 70mm |
Product Details
| Type | Tissue Culture Dish |
| Color | Clear |
| Material | Polystyrene |
| Sterile | Yes |
| Package Quantity | 500 |
| Description | Tissue culture treated dishes |
| Manufacturers Part Number | 229670 |
| Tissue Culture Treated | Y |
| Brand | CELLTREAT Scientific Products |