Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3226212

MPN #: DCS438E1

DeWalt® XR® 20V MAX Brushless Cordless 3" Compact Cut-Off Tool Kit

Product Description
Cut through a variety of materials with the 20V MAX Brushless Cordless 3 in. Cut-Off Tool Kit. With a no-load speed of 20,000 rpm, this durable tool is designed to cut through tough materials like metal, tile, stone, plastic, and drywall/fiber cement. No need for hex wrenches to change out the wheels with the onboard storage and spindle lock, which enable quick and convenient wheel changes. The direction of the cut can be changed to suit the application with both forward and reverse capability, while the integrated LED enables working in dark areas. The included dust shroud with adjustable shoe and AirLock connection lets you conveniently attach the tool to DeWalt® extractors. Protect against drops with integrated Lanyard Ready capability, and always know where your tool is with Chip-Ready capability which allows tracking via the TOOL CONNECT System (chip and lanyard sold separately). This kit includes a 20V MAX Battery, Charger, and Contractor Bag.

Features:
  • Power through difficult applications with brushless motor and 550 mwo
  • Cut a wide range of materials: Includes Bonded Abrasive Wheel, Diamond Multi-Material Wheel, and Diamond Tile Wheel (This blade uses manufactured diamonds engineered for cutting)
  • Conveniently set desired depth: Dust shroud features tool-free depth adjustment with mm and in. markings
  • Compatible with accessories: Includes an adaptor ring to be placed over 3/8 in. arbor, allowing use of 3 in. wheels that require a 7/16 in. arbor
  • Quickly adjust spark direction when cutting metal with tool-free adjustable guard
  • Tool connect™ chip ready: Chip pocket accepts TOOL CONNECT™ Chip DCE042 (sold separately) and connects with Site Manager app for easy asset management on the jobsite
Includes
  • (1) Hex Wrench
  • (1) 20V MAX XR® Brushless Cordless 3 in. Cut-Off Tool
  • (1) Removable Dust Shroud With Adjustable Shoe and Airlock™ Connection
  • (1) DW8711 Bonded Abrasive Wheel
  • (1) DW8530 Diamond Multi-Material Wheel
  • (1) DW47350 Diamond Tile Wheel
  • (1) 7/16 in. Arbor Adapter Ring
  • (1) DCBP034
  • (1) Kit Bag


PRICE
$325.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3 in

Product Details

Battery TypeLithium-Ion
TypeCordless
ColorYellow/Black
No Load Speed20000
Switch TypeTrigger
StyleKit
Number of Batteries1
Voltage20 V
Includes3" Cut-Off Tool, Hex Wrench, 7/16" Arbor Adapter Ring, DCBP034, Kit Bag
Manufacturers Part NumberDCS438E1
Lock OnNo
BrandDeWalt

Warranty

Warranty3 yr