Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB3254081

MPN #: DCS692X2

DeWalt® 60V MAX 9". Brushless Cordless Cut-Off Saw Kit, 6600 RPM

Product Description
Make fast, single-pass cuts or scores in concrete, steel, and rebar with this 60V MAX Brushless Cordless 9 in. Cut-Off Saw. With a high-performance brushless motor, it delivers up to 6,600 no-load rpm, while the 9-in. wheel allows for cuts up to 3-1/4 in. deep. For user convenience, this kit includes (2) FLEXVOLT® 20V/60V MAX Batteries and a charger for out-of-the-box functionality.

Features:
  • Protects Against Damage In Harsh Jobsite Conditions - Durable latched and sealed battery box accepts DCB615 battery (battery sold separately)
  • Helps prevent accidental activation with 2-stage trigger switch designed to promote safe usage
  • Designed To Enhance Productivity - Connect to other compatible tools and operate cord-free on the jobsite with WIRELESS TOOL CONTROL™
  • Get real-time power and runtime feedback to help you manage your output with an integrated heavy-load indicator light
  • Osha table 1 compliant for dust management with dual-sided water feed system
  • Built For Durability And Efficiency - All-metal drivetrain requires no belts to maintain or adjust saw tension
  • High Depth Of Cut - 3-1/4 in. cut depth for single pass in pavestones, rebar cutting, and concrete scoring
  • Engineered for visibility and accessibility when cutting in tight spaces with a 5-position guard to adjust cut angle
  • Perform horizontal and vertical cuts with a 3-position front handle
Applications:
  • Concrete Slab Trenching
  • Curb Cutting
  • Asphalt Cutting in Roadwork
  • Brick Cutting
  • Rebar Cutting
  • Demolition Cutting
  • Concrete Masonry Units (CMU) Cutting (hollow cinder block)
  • Metal Floor Decking


PRICE
$1,269.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size9 in
Blade Diameter9 in

Product Details

Battery TypeLithium-Ion
RPM6600 rpm
TypeConcrete Saw
Metal/Wood CuttingConcrete
ColorYellow/Black
No Load Speed6600
StyleCordless
Number of Batteries2
Voltage60 V
Manufacturers Part NumberDCS692X2
BrandDeWalt

Warranty

Warranty3