The Husqvarna K760 cut n brake is an intuitive, economical and versatile power cutter for anyone that needs to cut up to 16 In. deep. Cut and break saws (also called cut-n-break saws) have two blades to make parallel cuts in concrete to create a groove. Workers can proceed in stages to cut slots in thick material or cut window openings or recesses in concrete or brick walls. Gas-powered saws create fumes and are used outdoors in well-ventilated areas.
Husqvarna K 760 Cut-n-Break
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 22 lbs |
| Blade Diameter | 9 in |
| Arbor Size | 1 in |
Product Details
| Style | Cut and Break Saw |
| Max RPM | 9300 rpm |
| Power Source | Petrol |
| Type | Concrete Saw |
| RPM | 9300 rpm |
| Metal/Wood Cutting | Concrete |
| Number of Batteries | 1 |
| Manufacturers Part Number | 967195701 |
| Brand | Husqvarna |
Related Products
K 1 PACE high power battery cutter has the power and performance you expect from equivalent petrol-powered cutters. Equipped with X-Halt™ brake function for operational safety. Ergonomic and user-friendly with low vibrations, optimally balanced machine and zero CO₂ emissions during use. With built-in connectivity so you can easily monitor machine location, runtime, service intervals and receive wireless updates through FOTA (firmware over the air). Powered by Husqvarna PACE battery system with high power and fast charging for impressive productivity and a well-suited match with our ...
This saw optimizes line of sight with a left-side blade and rear handle for smooth, accurate cuts. An electronic brake helps stop the blade after releasing trigger to increase protection. Its brushless motor extends the life of the Tool. It's perfect for oriented strand board (OSB), plywood, hardwoods, dimensional lumber, and flooring. Long runtime and a durable, high-grade magnesium shoe add to the performance of this powerful cordless Tool. It is also Tool connect tag-ready, so you can easily track it by attaching a Tool connect tag (Tag sold separately).
Makita® created a new class in cordless with 18V LXT® Sub-Compact tools. Makita® Sub-Compact gives users 12V handling with 18V performance, and compatibility with the world's largest 18V cordless tool system. The XSH04ZB is engineered for cutting and ripping applications, and is ideal for any contractor seeking a more compact cutting solution for framing, roofing, formwork, and more. The Sub-Compact 6-1/2" Circular Saw has a compact and ergonomic design at only 10-5/8" and 6.4 lbs. (with 18V LXT® Compact 2.0Ah battery, battery and charger sold separately). The compact size combined with ...
Milwaukee M18 FUEL 7-1/4" Circular Saw is designed for the professional carpenter, remodeler, and general contractors who rely on high-performing and durable tools. Leveraging the latest in cordless technology, this saw offers class-leading performance, providing the power to complete more demanding applications and the cut speed to achieve greater productivity. The POWERSTATE™ Brushless Motor delivers 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. The latest in REDLINK PLUS™ Electronics ensures maximum ...
The DEWALT DCS565 20-Volt MAX 6-1/2 in. Circular Saw is ready to take on a variety of cutting applications with a combination of performance and versatility. It features a powerful brushless motor that delivers 4,950 RPM for fast, accurate, and consistent cutting. Tool-free depth and bevel adjustments provides a max depth of cut of 2-1/8 in. at 90° along with a max bevel of 50°. This saw is equipped with a Magnesium shoe, built-in rafter hook, bright LED , and optional dust chute. Battery and charger sold separately.