Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2224245

MPN #: DCS7485T1

DeWalt® DCS7485T1 Flexvolt 60V Max Table Saw Kit 8-1/4" (1 Battery)

Product Description
The DCS7485T1 60V MAX 8 1/4" table saw is maximized for accuracy, capacity and runtime. The brushless motor delivers the power to cut all common materials, the rack & pinion fence allows for fast, easy adjustments and provides the capacity to rip 4x8 sheet goods. The DCS7485T1 comes with one 20V/60V MAX FLEXVOLT battery and fast charger.

Features:

  • Rack and pinion telescoping fence rails make fence adjustments smooth and accurate
  • 24" of rip capacity for ripping 4x8 plywood or OSB sheets
  • Run off of 20V/60V Flexvolt battery system for maximum portability
  • Site-Pro Modular Guarding System allows for tool free adjustment of the guarding
  • Power-Loss Reset prevents accidental re-starts following a power disruption when the switch is left in the "on" position
  • Metal roll cage base offer greater durability than plastic bases
  • On board storage for Guard, Fence, wrenches and miter gauge
  • Table coating reduces friction for smoother cutting
Includes:

  • (1) DCS7485 60V MAX Table Saw
  • (1) Carbide Blade
  • (1) Push Stick
  • (1) Blade Guard
  • (1) Rip Fence
  • (1) Non-Thru Cut Riving Knife
  • (1) 20V/60V MAX FLEXVOLT Battery
  • (1) Fast Charger
  • (2) Blade Wrenches
  • (1) Miter Gauge
PRICE
$649.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight45 lbs
Table Size (L x W)19 X 19 in
Max Cutting Depth2-1/2 in
Blade Diameter8-1/4 in
Rip Capacity24 in
Arbor Diameter5/8 in
Max Rip Right of Blade24 in
Dust Port DiameterNone in
Max Cut Depth @ 45°1-3/4 in

Product Details

TypeTable Saw Kit
Metal/Wood CuttingWood
Prewired Voltage20/60 V
Max Width of Dado8-1/4 in
Arbor Speed5800 rpm
StyleContractor
Fence StyleRack & Pinion
Voltage20/60 (Cordless) V
IncludesTool and 1 battery
Phase1
Max Rip Left of Blade12 in
Manufacturers Part NumberDCS7485T1
Table MaterialAluminum
Motor Horsepower2 HP
BrandDeWalt