Features
- Combination sets provide a selection of blades for common applications
- Tough case or Expandable case holds blades and is designed to fit in power tool kit box safe blade storage
Weights & Dimensions
| Blade Length | Various in |
| Blade Thickness | Various in |
| Blade Width | 3/4-1 in |
Product Details
| Teeth per Inch | Various |
| Includes | DW4802, DW4847, DW4806, DW4808, DW4811, DW4813 |
| Material | Bi-Metal |
| Package Quantity | 10 |
| Description | Bi-Metal Reciprocating Saw Blade Set |
| Application | General purpose |
| Manufacturers Part Number | DW4856 |
| Brand | DeWalt |