Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131296

MPN #: FX2271-Z

Flex Cordless Reciprocating Saw Bare Tool, 24V, 0-3000 SPM

Product Description
No demo is too tough for the Flex 24V Reciprocating Saw. This saw features fast, orbital cutting action and delivers more cuts per charge. Vibration suppression reduces fatigue. Switch blades on-the-fly with quick and easy, keyless blade eject. Built-in LED lighting illuminates your site. All this comes with the Flex Advantage of unmatched 24V battery power, runtime, and faster charging (battery and charger sold separately). Protected by the Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at registermyFlex.com through December 31, 2022.

Features:
  • The Flex Advantage: 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% faster charging with high-power, dual fan chargers (batteries and chargers sold separately)
  • Sensor-Free™ Brushless Motor: Every Flex 24V tool is built around an intelligent Sensor-Free™ brushless motor. By moving the sensors away from the motor, creates an extremely efficient and durable motor design. These motors are optimized to deliver more power
  • Cuts More Per Charge: Up to 50 4x4s* with a 5.0Ah battery
  • Keyless Blade Eject: Allows quick blade changes without having to touch hot blades
  • Vibration Suppression: Up to 40% less vibration for maximum control
  • Orbital Action: Provides faster cutting speed
  • Includes:Reciprocating Saw


PRICE
$249.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-5/16
Weight9 lbs
Tool Weight7.4 lbs

Product Details

Max Cutting Capacity (Wood)11-13/16"
Variable SpeedYes
Orbital ActionYes
Operating Temperature-4 to 104°F (-20 to 40°C)
Batteries IncludedNo
LED LightIlluminates dark work areas
Blade TypeReciprocating Saw Blades
Manufacturers Part NumberFX2271-Z
Strokes/Min3000
Max Cutting Capacity (Pipe)5-29/32"
BrandFLEX
Battery TypeLithium-Ion
TypeSaw Bare Tool
Number of Blades Included2
ColorBlack
No Load Speed0 - 3,000 SPM
Switch TypeTrigger
Storage Temperature< 122°F (< 50°C) °F
StyleBare Tool
Keyless Blade ClampYes
Voltage24 V
IncludesReciprocating Saw
Package Quantity1

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL Listed