Treston Laminate Postformed Worksurface, 180° Front Comfort Edge, 72"W X 30"D X 1-1/5"H
Grey Laminate Postformed Worksurface with 180 degree front comfort edge.
Treston Postformed Work Surface, Laminate, 180° Front Comfort Edge, 72"W x 30"D x 1-1/5" Thick
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 1-1/5 in |
| Weight Capacity | 1650 lbs |
| Weight | 168 lbs |
| Thickness | 1-1/5 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Edge Type | Safety |
| Country of Origin | USA |
| Material | Plastic Laminate |
| Manufacturers Part Number | 14-9684112 |
| Brand | Treston |