Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB250225A

Global Industrial™ 60x30 Mobile Adjustable Height C-Channel Leg Workbench - ESD Safety Edge

Product Description
Global Industrial™ 60"W x 30"D Mobile Adjustable Height C-Channel Leg Workbench - ESD Safety Edge

Easily transport your workbench where you need it. 1-1/4" thick static dissipative ESD top with safety radius edge. Height adjustable work benches maintain a proper work height. 13-gauge C-Channel Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes.)

PRICE
$515.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
515.00
Buy 3+ units
489.95Save $25.05 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height36 - 43 in
Weight Capacity800 lbs
Weight115 lbs
Top Thickness1-1/4 in
Wheel Diameter5 in
Nominal Height36 - 43 in

Product Details

Assembly RequiredYes
Edge TypeSafety
Leg StyleC-Channel Leg
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number250225A
Primary UseTechnical Service Facilities
BrandGlobal Industrial
Wheel MaterialPolyurethane
PowerNo
TypeMobile Open Base Workbench
ColorGray
Top Color FamilyWhite
Wheel TypeLocking
Adjustment TypeBolted Leg
Duty RatingStandard Duty
Mobile or StationaryMobile
Leg TypeAdjustable
Top MaterialESD Laminate