Mobile Pedestal Computer Workbench.
Mobile Pedestal Computer Workbench provides ease of transport for your workbench where you need it. Can be used as a repair station as well as a computer work center. Built with two steel pedestal cabinets that limit theft and access to valuables, computer peripherals, and keyboards. Upper worksurface is available in safety edge and square edge with various sizes. Pedestsal compartments interior measurement is 20-3/4" W x 21"D x 23-1/4" H. Optional fan with 5" power cord reduces heat build up. One fan can be installed in each compartment. Rollout shelf is height adjustable in 2-1/4" increments and fully extends on steel ball bearing suspensions. Upper worksurface is 72x30, ESD Square Edge, Blue.
Global Industrial
Model # :WB318652BL
Global Industrial 72 x 30 Mobile Pedestal Computer Workbench - ESD Square Edge - Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$849.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 34-4/8 in |
| Weight Capacity | 4000 lbs |
| Nominal Height | 35 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Double Pedestal Workbench |
| Color | Blue |
| Top Color Family | White |
| Configuration | Cabinet / Cabinet |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 318652BL |
| Number of Cabinets | 2 |
| Top Material | ESD Laminate |
| Brand | Global Industrial |