Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB250222A

Global Industrial™ 60 x 30 Mobile Fixed Height Flared Leg Workbench - ESD Safety Edge Gray

Product Description
Global Industrial™ 60"W x 30"D Mobile Fixed Height Flared Leg Workbench - ESD Safety Edge Gray

Easily transport your workbench where you need it. 1-1/4" thick static dissipative ESD top with safety radius edge. 13-gauge Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes.)

PRICE
$619.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
619.00
Buy 3+ units
589.00Save $30.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height39-1/2 in
Weight Capacity800 lbs
Weight106 lbs
Top Thickness1-1/4 in
Wheel Diameter5 in
Nominal Height40 in

Product Details

Assembly RequiredYes
Edge TypeSafety
Leg StyleC-Channel Leg
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number250222A
Primary UseTechnical Service Facilities
BrandGlobal Industrial
Wheel MaterialPolyurethane
PowerNo
TypeMobile Open Base Workbench
ColorGray
Top Color FamilyWhite
Wheel TypeLocking
Duty RatingStandard Duty
Mobile or StationaryMobile
Leg TypeFixed
Top MaterialESD Laminate