Lista Double Pedestal Workbench 72"W x 30"D - 4 Drawer, 48 Compartments, Maple Square Edge, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Durable, secure technical workstation provides the utmost in versatility, aesthetically pleasing design and productivity.
Typical applications include test, service, repair and quality. Features 35-1/4" work surface height. Includes 2 drawer cabinet pedestals with 8 drawers: (2) 3" (4) 5" (2) 7", and 48 drawer compartments. Drawers have 150 lb. drawer weight capacity. Includes back stop and stringer, 2 individual removable core locks and 2 pairs of keys. Assembly required.
Typical applications include test, service, repair and quality. Features 35-1/4" work surface height. Includes 2 drawer cabinet pedestals with 8 drawers: (2) 3" (4) 5" (2) 7", and 48 drawer compartments. Drawers have 150 lb. drawer weight capacity. Includes back stop and stringer, 2 individual removable core locks and 2 pairs of keys. Assembly required.
PRICE
$5,616.69
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 35-1/4 in |
| Drawer Weight Capacity | 150 lbs |
| Nominal Height | 35 in |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Blue |
| Number of Drawers | 8 |
| Configuration | 4 Drawer / 4 Drawer |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | XSTB62-72BT/BB |
| Top Material | Maple Butcher Block |
| Brand | Lista |