Lista Double Pedestal Workbench 72"W x 30"D - 5 Drawer, 106 Compartments, Maple Square Edge, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Rugged, durable industrial workbench stands up to the toughest environments.
Typical applications include maintenance and repair, tool room, quality and shop floor. Features 35-1/4" work surface height. Includes 2 drawer cabinet pedestals with 10 drawers: (4) 2" (2) 3" (2) 5" (2) 7", and 106 drawer compartments. Drawers have 150 lb. drawer weight capacity. Includes back and end stops, and 2 individual removable core locks with 2 pairs of keys. Assembly required.
Typical applications include maintenance and repair, tool room, quality and shop floor. Features 35-1/4" work surface height. Includes 2 drawer cabinet pedestals with 10 drawers: (4) 2" (2) 3" (2) 5" (2) 7", and 106 drawer compartments. Drawers have 150 lb. drawer weight capacity. Includes back and end stops, and 2 individual removable core locks with 2 pairs of keys. Assembly required.
PRICE
$4,499.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 35-1/4 in |
| Drawer Weight Capacity | 150 lbs |
| Nominal Height | 35 in |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Blue |
| Number of Drawers | 10 |
| Configuration | 5 Drawer / 5 Drawer |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | XSWB62-72BT/BB |
| Top Material | Maple Butcher Block |
| Brand | Lista |