Skirt And Pants Hanger, W/ Metal Clip And Swivel Hook, 14" L, Plastic, Black - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
SH14B, Skirt And Pants Hanger, W/ Metal Clip and Swivel Hook, 14" L, Plastic, Black
14 in. Black Skirt And Pants Hanger, Heavy Duty Is Ideal For Displaying Apparel In Clothing Stores And Clothing Departments. 14 in. Black Skirt And Pants Hanger, Heavy Duty is made of plastic and other high quality materials for long lasting durability. Provides plastic clips and swivel hooks ideal for heavy duty hanging of skirts and pants. Size is 14 in. Color is Black
14 in. Black Skirt And Pants Hanger, Heavy Duty Is Ideal For Displaying Apparel In Clothing Stores And Clothing Departments. 14 in. Black Skirt And Pants Hanger, Heavy Duty is made of plastic and other high quality materials for long lasting durability. Provides plastic clips and swivel hooks ideal for heavy duty hanging of skirts and pants. Size is 14 in. Color is Black
PRICE
$116.00 Sold in packages of 100 / $1.16 ea
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 10 in |
| Height | 10-1/2 in |
| Weight | 0.3 lbs |
Product Details
| Type | Skirt and Pants Hanger |
| Color | Black |
| Hook Type | Standard Open Hook |
| Includes | W/ Metal Clips and Swivel Hook |
| Finish | Plastic |
| Material | Plastic |
| Line | Plastic Hangers |
| Description | Skirt and Pants Hanger with Metal Clip and Swivel Hook |
| Package Quantity | 100 |
| Manufacturers Part Number | SH14B |
| Shape | Square |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |