Guardian Permanent Warning Line Post, Powder Coated Steel, Yellow, 8"L x 6"W x 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Guardian 15039 Guardian Permanent Warning Line Post, Powder Coated Steel, 42" Tall, Yellow
The Guardian Fall Protection Permanent Warning Line Mast is used in combination with the standard Guardian Baseplate, and functions to support a warning line system. An often overlooked option in the world of fall protection, warning lines function to block workers from exposure to fall hazards, often eliminating the need for other types of fall protection equipment. Each Warning Line is composed of powder-coated steel for superior durability and weather resistance, and stands 42 inches tall.
The Guardian Fall Protection Permanent Warning Line Mast is used in combination with the standard Guardian Baseplate, and functions to support a warning line system. An often overlooked option in the world of fall protection, warning lines function to block workers from exposure to fall hazards, often eliminating the need for other types of fall protection equipment. Each Warning Line is composed of powder-coated steel for superior durability and weather resistance, and stands 42 inches tall.
PRICE
$54.78
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Height | 8 in |
| Weight | 34 lbs |
Product Details
| Type | Post |
| Finish | Powder Coated |
| Material | Steel |
| Description | Guardian Permanent Warning Post |
| Color | Yellow |
| Manufacturers Part Number | 15039 |
| Brand | Guardian |
Compliance & Certifications
| Certifications | OSHA 1910 & OSHA 1926 Subpart M |