Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797441

MPN #: 6135

80/20 6135 Access Hole Drills

Product Description
80/20 6135 Access Hole Drills

Features:
  • Locates access holes precisely
  • Hardened dowel pins prevent rotation
  • Replaceable, hardened drill bushings
  • Locator lines for accurate hole location
  • Made of clear anodized 6061-T6 aluminum


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2/7"

Product Details

TypeAccess Hole Drills
Finish TypeAnodize
Material6061-T6 Aluminum
DescriptionAccess Hole Drills
Series15 Series
Manufacturers Part Number6135
Brand80/20 Inc