Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :T9FB2372060

MPN #: S-612-6W

Milton 612-6 3/8" MNPT 3/8" ID Swivel Hose End Fitting

Product Description
Milton 612-6 3/8" MNPT 3/8" ID Swivel Hose End Fitting

This 3/8" MNPT 360 degree full swivel hose fitting prevents hose from kinking. A hose clamp may also be used but is not as desirable. Brass hose fittings are used to assemble new hoses or replace old fittings on hoses. For best results and professional finished product the hose end should be secured with a crimped ferrule. A hose clamp may also be used but is not as desirable. This full swivel hose end fits a 3/8" hose ID.

  • The 360 degree full swivel prevents hose from kinking
  • Brass hose fittings are used to assemble new hoses or replace old fittings on hoses
  • For best results and professional finished product the hose end should be secured with a crimped ferrule.
  • 3/8" Inside hose diameter
  • 3/8" male national pipe thread
PRICE
$8.30

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/8IN
Width0.69 in
Depth2.13 in
Height0.69 in
Weight0.1 lbs
Connection3/8" MNPT x 3/8" ID ga

Product Details

MaterialBrass
Package Quantity1
DescriptionSwivel Hose End Fitting
Manufacturers Part NumberS-612-6W
BrandMilton