- 3/8" Male national pipe thread
- Maximum working pressure of 250 pounds per square inch
- Maximum recommended temperature of 450 degrees Fahrenheit
- Air flow range of 1-6 standard cubic feet per minute
Milton 1097-6 1/4" MNPT x 3/8" OD Load Genie
Write a Review
|
Questions & Answers (0)
Product Description
Load genie with a 3/8" OD inlet and a 1/4" MNPT outlet is a combination un-loader and check valve. Unloads discharge manifold in either vertical or horizontal position of any compressor when compressor cycles and flow stops. Efficient, quiet and economical, load genies eliminate tubing/fittings of conventional pressure switch un-loader. Has a Maximum recommended compressor speed of 400 RPM.
PRICE
$24.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2IN |
| Width | 0.18 in |
| Depth | 1.53 in |
| Height | 0.18 in |
| Weight | 0.1 lbs |
| Connection | 1/4" ID X 1/4" NPT ga |
Product Details
| Material | Brass |
| Description | Push-Lock Fitting |
| Manufacturers Part Number | 1705-4 |
| Brand | Milton |