Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milton

Model # :WBB2372397

MPN #: C1014

Milton C1014 Commercial Slip Sleeve Constant Bleed Detachable Fitting

Product Description
This high pressure coupler is designed for use with Milton high pressure tire valve adapter, #1007. Primarily used in the fluid power industry, this slip sleeve style constant bleed JIC fitting has a 1/2" x 20 connection.

  • Slip sleeve constant bleed detachable fitting
  • For use with Milton high pressure tire valve adapter
  • Joint Industry Council fitting 1/2" x 20 connection
  • Primarily used in the fluid power industry
PRICE
$87.95

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/8IN
Width1 in
Depth2.125 in
Height1 in
Weight0.2 lbs

Product Details

DescriptionSlip Sleeve Constant Bleed Detachable Fitting
Manufacturers Part NumberC1014
BrandMilton