Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :T9FB3239880

MPN #: 7010313035

3M™ 6146 Water Activated Paper Tape, Medium Duty, 2-13/16" x 150 Yds, 6.5 Mil, Natural, 10/Case

Product Description
Simplify packing operations with a proven solution. 3M™ Water Activated Paper Tape 6146 is an easy, economical solution to a range of basic carton sealing challenges. This medium duty, water-activated, fiberglass reinforced "gummed" adhesive tape is designed to provide a strong seal to a wide variety of corrugated surfaces.

When Being Tacky is Good
3M™ Water Activated Paper Tape 6146, with our high-tack, water activated adhesive, ensures your corrugated boxes stay sealed until ready for opening. In tandem with the fiberglass reinforced, medium duty, 30-lb. kraft paper, our high-tack water activated adhesive system holds the tape in place throughout shipping, handling and storage. This tape is available in natural kraft color.

We recommend 3M™ Water Activated Paper Tape 6146 for sealing corrugated boxes weighing up to 35 pounds. When water-activated, this tape easily and quickly conforms over carton edges and corners to form secure C-clip and L-clip seals. Our water-activated, or "gummed," tape is very effective for sealing corrugated cartons, as the adhesive will bond with the fiberboard material to create a strong durable seal and endure the toughest handling and shipping scenarios.

Our tape works well on recycled cartons and non-unitized loads. Its fiberglass reinforced 30 lb. paper construction assures reliable performance across a range of environments and applications. Our economical packaging tape meets the needs of numerous industries and general industrial applications such as food, beverage, medical pharmaceutical, paper, print, electronics, shipping and distribution centers.

Recommended Application:
  • Sealing medium weight corrugated boxes, recycled cartons and non-unitized loads up to 35 pounds
Easy Dispensing for Greater Productivity
3M™ also offers semi-automatic application equipment to increase efficiencies and help speed up your packaging and carton sealing processes. Application is most easily accomplished at room temperature and once applied, the tape performs well throughout the normal temperature ranges typically encountered by packaged products in shipping and storage environments.

A Better Way to Seal Corrugated
3M™ Water Activated Dispensers and Water Activated Tapes are an easy, economical solution to a wide variety of carton sealing challenges. To create a strong, lasting seal, the moistened adhesive interacts with porous surfaces to form a powerful, secure bond. This tape-bond forms a tamper-evident seal that shreds if an attempt is made to pull it off before delivery. Normally constructed from paper, our taping system is easy to operate, apply and handle, making it ideal for hand applications. Boxes are securely sealed yet easy to open without cutting tools.

PRICE
$149.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length150 yd
Width2-13/16 in
Thickness6.5 mil
Tensile Strength60 - 65
Core Size3 in

Product Details

TypeWater Activated Paper Tape
ColorBrown
Series6146
Tape DutyMedium
MaterialPaper
Package Quantity10 Rolls/Case
Manufacturers Part Number7010313035
Brand3M