3M™ Scotch-Brite™ Cut and Polish Roll 6" x 10 YDS A VFN Grit Aluminum Oxide - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Cut and Polish Roll 6" x 10 YDS A VFN Grit Aluminum Oxide
Scotch-Brite™ Cut and Polish Roll comes with a tough, tight and dense web that allows aggressive blending, cleaning and deburring of metals. Typical applications include metalworking, paint prep, as well as coating and corrosion removal. The web is conformable, flexible and will adapt to unique contours and get into hard-to-reach locations. Tough nylon backing provides durability and long life.
Tight and dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces. Conformable and flexible for getting into hard-to-reach spots. Multiple widths fulfill a variety of surface conditioning needs. Can be cut to any length to fulfill an extensive variety of tasks by hand or fit to machines. Replaces leather or canvas straps for stropping and other bench applications. Extremely durable.
Applications are: Blending, Cleaning, Deburring
Scotch-Brite™ Cut and Polish Roll comes with a tough, tight and dense web that allows aggressive blending, cleaning and deburring of metals. Typical applications include metalworking, paint prep, as well as coating and corrosion removal. The web is conformable, flexible and will adapt to unique contours and get into hard-to-reach locations. Tough nylon backing provides durability and long life.
Tight and dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces. Conformable and flexible for getting into hard-to-reach spots. Multiple widths fulfill a variety of surface conditioning needs. Can be cut to any length to fulfill an extensive variety of tasks by hand or fit to machines. Replaces leather or canvas straps for stropping and other bench applications. Extremely durable.
Applications are: Blending, Cleaning, Deburring
PRICE
$699.90 Sold in packages of 2 / $349.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 360 in |
| Width | 6 |
Product Details
| Color | Tan |
| Manufacturers Part Number | 7000045961 |
| Grit | VFN |
| Grade | Very Fine |
| Tool Compatibility | Dual Pad Rubbing Machines, Hand Sanding, Oscillating Machines |
| Product Type | Roll |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |