3M™ Scotch-Brite™ Radial Bristle Disc 3/4" x 1/16" Ceramic 80 Grit - Pkg Qty 192
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Radial Bristle Disc 3/4" x 1/16" Ceramic 80 Grit
Scotch-Brite™ Radial Bristle Disc, using proprietary 3M™ Ceramic Abrasive Grain and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. Our fast-running disc removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas.
Under normal use, the flexible bristles on our Scotch-Brite™ Radial Bristle Disc remain safely in place and can achieve the desired finish using light pressure. We designed our disc to last longer than wire and other abrasive discs and works well on aluminum, brass, bronze, carbon steel, cast iron, stainless steel, and other metals; and is used for general industrial, aerospace, automotive, metalworking, transportation, and automotive applications. 3M™ ceramic aluminum oxide blend is a ceramic mineral designed using a proprietary process to enhance toughness and hardness of the grain for a higher level performance. Ceramic aluminum oxide blend is engineered to fracture frequently and surpasses aluminum oxide abrasives in both cut-rate and durability. Perfect for moderate to heavy stock removal as well as finishing, ceramic abrasives are built to cut fast and handle intense heat and stress applications. Scotch-Brite™ abrasives are unique surface conditioning products with abrasives incorporated into non-woven fiber matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Adhesive Removal, Blending, Blending Corners, Cleaning, Cleaning Internal Diameters, Coating Removal, Contour Finishing, Deburring, Deburring Internal Diameters, Fine Finishing, Finishing, Paint Stripping, Polishing, Polishing Internal Diameters, Prepping Metal Prior to Paint, Radiusing, Refining, Rust Removal, Sealant Removal, Stainless Steel Finishing, Straightline - Brushed Finish, Weld Cleaning.
Industries Include Aerospace, General Industrial, Marine, Metalworking, Transportation & Heavy Equipment.
Scotch-Brite™ Radial Bristle Disc, using proprietary 3M™ Ceramic Abrasive Grain and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. Our fast-running disc removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas.
Under normal use, the flexible bristles on our Scotch-Brite™ Radial Bristle Disc remain safely in place and can achieve the desired finish using light pressure. We designed our disc to last longer than wire and other abrasive discs and works well on aluminum, brass, bronze, carbon steel, cast iron, stainless steel, and other metals; and is used for general industrial, aerospace, automotive, metalworking, transportation, and automotive applications. 3M™ ceramic aluminum oxide blend is a ceramic mineral designed using a proprietary process to enhance toughness and hardness of the grain for a higher level performance. Ceramic aluminum oxide blend is engineered to fracture frequently and surpasses aluminum oxide abrasives in both cut-rate and durability. Perfect for moderate to heavy stock removal as well as finishing, ceramic abrasives are built to cut fast and handle intense heat and stress applications. Scotch-Brite™ abrasives are unique surface conditioning products with abrasives incorporated into non-woven fiber matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Adhesive Removal, Blending, Blending Corners, Cleaning, Cleaning Internal Diameters, Coating Removal, Contour Finishing, Deburring, Deburring Internal Diameters, Fine Finishing, Finishing, Paint Stripping, Polishing, Polishing Internal Diameters, Prepping Metal Prior to Paint, Radiusing, Refining, Rust Removal, Sealant Removal, Stainless Steel Finishing, Straightline - Brushed Finish, Weld Cleaning.
Industries Include Aerospace, General Industrial, Marine, Metalworking, Transportation & Heavy Equipment.
PRICE
$330.24 Sold in packages of 192 / $1.72 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1/25 in |
| Diameter | 3/4 in |
Product Details
| Max RPM | 35000 rpm |
| Color | Yellow |
| Series | RB-ZB |
| Manufacturers Part Number | 7000000757 |
| For Use With | Adhesive Removal, Blending, Blending Corners, Cleaning |
| Grit | 80 |
| Grade | Medium |
| Tool Compatibility | Die Grinders |
| Abrasive Material | Ceramic Grain |
| Brand | Scotch-Brite |