Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3220402

MPN #: 7000047512

3M™ 616 UPVC Lithographers Tape, 2.4 Mil, 3/4"W x 72 Yards, Ruby Red, 48 Rolls/Case - Pkg Qty 48

Product Description
3M™ UPVC Tape 616 is an translucent red tape for visibility in splicing applications. It is available in a wide selection of widths and lengths to meet almost any demand.

Features:
  • Ruby Red UPVC film backing to allow accurate positioning
  • Low caliper backing provides sharp line definition
  • Firm adhesive which is long aging and resistant to softening to resist oozing during application and storage
  • Pin-hole free backing to provide continuous opacity to light source to help reduce minimize retouching
  • Firm, long-aging adhesive which is resistant to softening to resist oozing during applications and storage

Science you can see
3M™ UVPC Tape 616 is a Ruby Red 2.4 mil unplasticized polyvinylchloride (UPVC) film tape with a rubber adhesive. The low caliper, translucent red backing allows for visibility and accurate positioning while providing sharp line definition. We've designed this tape with a firm, long-aging rubber adhesive that is resistant to softening. It resists oozing during both application and storage, ensuring a long life and continued performance during processes..

Applications:
  • Film Splicing
  • Masking


PRICE
$1,917.60  Sold in packages of 48 / $39.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width3/4
Thickness2.4 mil
Tensile Strength29

Product Details

TypeLithographers Tape
MaterialUnplasticized Polyvinylchloride
Package Quantity48
ColorRed
Series616
Manufacturers Part Number7000047512
Percent Elongation50
Brand3M