Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211156

MPN #: 7000030836

3M™ Diamond Grade™ 983-32 Conspicuity Markings, 2"W x 18"L, Red/White, 100/Pack

Product Description
3M™ Diamond Grade™ Rail Markings Series 983 FRA are highly retroreflective, microprismatic markings designed to mark rail cars and locomotives for enhanced visibility and detection. For application to sides and rear of large trucks, trailers and other vehicles to increase their visibility, especially when the vehicle is turning or crossing roadways

Features:
  • Highly reflective at wide angles
  • Aggressive, pressure-sensitive adhesive
  • Easy-to-remove liner
  • 10 year warranty
  • Non-corroding
  • 11 inches red/7 inches white
  • O Series 983 - strong and durable for easy application to smooth surfaces
  • O Series 963 - new thin, flexible prismatic for smooth surfaces, and around rivets and corners


PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Width2 in

Product Details

TypeConspicuity Tape
Package Quantity100
DescriptionConspicuity Marking Tape
ColorRed/White
Manufacturers Part Number7000030836
Self AdhesiveYes
Reflective TypeReflective
ShapeRectangle
Brand3M

Warranty

Warranty10 yr