Features:
- High tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces
- Can be used for applications with operating temperatures between -40°F (-40°C) to 250°F (121°C)
Weights & Dimensions
| Width | 1 in |
Product Details
| Type | Tape Refill Roll |
| Package Quantity | 10 |
| Description | Wire Marker Tape Refill Roll |
| Color | Red |
| Manufacturers Part Number | 7000058135 |
| Brand | 3M |