Model # :WBB1298838
MPN #: 62/126
Nuvo 62/126 Frame-1 Module Pendant, Frosted Glass, Hazel Bronze, 5.625"W X 42"H
Write a Review
Questions & Answers (0)
Bold rectangles of hazel bronze of brushed nickel create strikingly modern sconces and pendants to wash walls and illuminate work or seating areas with bright, even light - and the very highest levels of energy efficiency.
Related Products
Ambiate Talia Trio 3-Light Cluster Pendant Fixture with clear glass shades will bring a style-conscious lighting solution to your home with this multi-pendant fixture. Four individual drum-shaped glass shades provide evenly spread light while perched on a black linear bar. This fixture puts out the perfect amount of light for the perfect ambiance. This versatile piece enhances any room in your home. Ideal for kitchen islands, dining areas Features: Four Light Pendant: This four-light multi-pendant has a bold and beautifully crafted style that is sure to be a fantastic addition to your ...
Ambiate Elia features 4-inline pendants attached to a rectangular canopy. Each pendant is height adjustable. Brings a sleek, modern look to your home with this four-light fixture. The open design of this fixture allows light to shine through while showcasing your favorite shade or accessories. Create a cohesive look in any room with easy adjustable multi-tier pendant light fixture Features: Four Light Pendant: This four light modern linear cluster pendant light is a great addition to any space. With its sleek and stylish design and satin nickel finish, this fixture will surely add charm, ...
Satco 60/1828 Dupont-3 Light Pendant, Satin White, Brushed Nickel, 16"W X 20"H The Odeon collection is classically modern. This collection's design reflects the Art Deco style and its geometric origins. The chandeliers in this collection feature the ability to be installed with arms in the up or down position. Flush drums and other fixtures utilize unseen mounting hardware for a clean appearance. This collection is offered in Aged Bronze with Parchment glass as well as Brushed Nickel with Satin White glass.
Satco 60/4593 Soho-2 Light Semi Flush Fixt., Satin White Glass, Polished Chrome, 13"W X 10.125"H The Loren collection Finished in venetian bronze or polished nickel and accented by etched opal glass or white linen Shades., features unique chandeliers, pendants and vanities. The venetian bronze Finish adds a bold country look to kitchens, dining, living areas and baths where the polished nickel Finish which is decidedly contemporary, has an upscale look which adds to an already elegant design. The Loren collection finds itself at home anywhere a distinctive design touch and soft task or ...
Ambiate Santo 3-Light Pendant Fixture delight in the fluid and symmetrical design of this contemporary pendant light. Soft, even illumination from 3-lights adds to the geometric appeal of its three-dimensional form. Three angle adjustable arms meet at a center sphere, allowing you to create a custom display that's as distinctive as it is harmonious. Whether your style is rustic or industrial, these geometric pendants will add a uniquely chic edge to your space Features: Modern Pendant Fixture: Three Light Modern Cluster Pendant Fixture containing a matte finish with gold accents, ...