Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aircat

Model # :WBB1319596

MPN #: 6201

Aircat® Straight Die Grinder, 1/4" Air Inlet, 22000 RPM

Product Description
Ultra Quiet. 82 (dBa) The superior mechanics and internal mechanisms of the AIRCAT® 6201 Straight Die Grinder includes high-quality bearing surfaces, air chambers and turbines. The patented exhaust muffler/filter technology reduces the level of noise while retaining more horsepower. A quiet, powerful tool ideal for shop or home applications.

PRICE
$189.95

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.5 in
Depth2 in
Weight1 lbs
Collet Size1/4

Product Details

RPM22000 rpm
ColorRed
Air Inlet Thread Size (NPT)1/4" in
MaterialComposite
DescriptionStraight Die Grinder
Package Quantity1
Airflow Pressure90 -120 PSI psi
Manufacturers Part Number6201
Average CFM4 CFM
Sound Level82
Free Speed22000 rpm
ExhaustRear
BrandAircat

Warranty

Warranty1 Year Parts & Labor

Compliance & Certifications

CertificationsCE Certified