Envirosalv Lock Down Security Kit for ENPAC® Envirosalv 95 Gallon Poly-Overpack Drum
Write a Review
|
Questions & Answers (0)
Product Description
Limit access to drums and spill kits to only authorized personnel using the 1295-LK Envirosalv Drum lock down kit. Compatible with the ENPAC 1295-YE Envirosalv Locking Salvage Drum. Easy to install with all hardware included.
PRICE
$22.75
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Envirosalv Lock Down Security Kit (For 1295-YE) |
| Color | Red |
| Manufacturers Part Number | 1295-LK |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |