Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB1224577

MPN #: JT9-650016

JET JT9-650016, 5-C Collet Set, 35-Piece, 1/6" - 1-1/8" By 1/32" Increments W/ Metal Rack

Product Description

Premium 35 Piece 5-C Collet Set With Rack

Premium Set, 35 Pieces, 1/16 To 1-1/8 By 32nds With Metal Rack

PRICE
$765.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Increments1/32" 4G

Product Details

Manufacturers Part NumberJT9-650016
Type5C
Number of Pieces35
DescriptionPremium 35 Piece 5-C Collet Set With Rack
BrandJET