Brady® Lockout Tag- Danger Do Not Operate, 2 Sided, Polyester, 4"W x 5-3/4"H, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Surface printed Cardstock (B-853) tags provide an economical, yet durable material option for temporary tagging in a non harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information. Paper cardstock tags are recommended for indoor use only. Not recommended for chemical exposure. Lockout Tags: DANGER: DO NOT OPERATE Maintenance Department.
PRICE
$16.00
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 5-3/4 in |
Product Details
| Type | Lockout Tags |
| Material | Polyester |
| Package Quantity | 25 |
| Description | Danger Do Not Operate |
| Color | Multi-colored |
| Manufacturers Part Number | 65441 |
| Brand | Brady |