- Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures
- Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices
- Excellent chemical, oil and water resistance
- Service temperature of -40°F to 176°F (-40°C to 80°C)
Brady® Lockout Tag- Danger Do Not Operate, Self-Laminating, Heavy Duty Polyester, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$62.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5-3/4 in |
Product Details
| Type | Lockout Tags |
| Includes | Grommet |
| Material | Heavy Duty Polyester |
| Package Quantity | 25 |
| Description | Danger Do Not Operate |
| Color | Multi-colored |
| Manufacturers Part Number | 65502 |
| Brand | Brady |