Wausau Tile® 66" Concrete Round Picnic Table, Gray
|
Questions & Answers (0)
Product Description
This round concrete table features a smooth top and seats. It's durable, long lasting and easy to maintain. Accepts optional umbrella without extra stand. New and improved for easier assembly. Overall measures 66" Dia. x 30"H. This product has a warranty of 2 years.
PRICE
$2,899.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 in |
| Width | 66 in |
| Height | 30 in |
| Weight | 1100 lbs |
| Seat Length | 36 in |
| Seat Width | 12 in |
| Seat Height | 18-7/8 in |
| Table Width | 38 in |
| Table Length | 38 in |
Product Details
| Assembly Required | Yes |
| Type | Traditional Picnic Table |
| Frame Color Family | Gray |
| Color | Gray |
| Cushion Included | No |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | TF3125G23F/A23Y |
| Mounting Style | Surface |
| Shape | Round |
| Brand | Wausau Tile |
Warranty
| Warranty | 2 yr |