66" Light Bar Kit w/ LED Lights and Wire Harness - 8891166
Write a Review
|
Questions & Answers (0)
Product Description
66" Light Bar Kit with LED Lights and Wire Harness
Light Bar Kit with LED Lights and Wire Harness is constructed of stainless steel for durability. Includes LED lights and wire harness. 66" wide.
Light Bar Kit with LED Lights and Wire Harness is constructed of stainless steel for durability. Includes LED lights and wire harness. 66" wide.
PRICE
$669.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66-1/2 in |
| Width | 10-1/2 in |
| Height | 3-3/4 in |
Product Details
| Style | LED |
| Type | LED |
| Material | Stainless Steel |
| Description | Light Bar |
| Color | Stainless Steel |
| Manufacturers Part Number | 8891166 |
| Brand | Buyers Products |