Buyers 8 Function Programmable Pre-Wired Switch Panel For Lightbar Operation - 6391209
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 8 Function Programmable Switch Panel is commonly used with 49, 54, and 60 in. modular light bars. It comes with a relay that allows the switch panel to deliver additional amperage to lighting accessories with higher power demands. The programmable panel supports up to 8 functions, and can be used to control multiple lights and/or other equipment. The included button labels, and backlit buttons make it easy to mark and control functionality.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Depth | 1 in |
| Height | 2-5/7 in |
Product Details
| Type | Light Bar Accessories |
| Mounting Location | Dash |
| Housing Color Family | Black |
| Description | 8 Function Programmable Pre-Wired Switch Panel For Lightbar Operation |
| Manufacturers Part Number | 6391209 |
| For Use With | Light Bars, Directional Warning Lights |
| Brand | Buyers Products |