Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196218

MPN #: 006660783

Beta 666 LBF.FT/3 Zero Rest Click Type Torque Wrench, 1/2" Drive 50-230 ft-lbs.

Product Description
The wrench that does not require releasing tension after use. 100% Italian-made, it is ideal for controlled tightening of screws/bolts.

Features:
  • Zero-Reset Technology: Based on higher-performance materials and improved heat treatment of both the spring and the component parts of the adjustment system, the wrench no longer requires releasing tension after use.
  • Easy Settings: The graduated vernier scale allows minimum interval fractions to be set up (in tenths of lbf.ft).
  • 100% Italian-Made: Entirely designed and manufactured in Italy, assembled, tested and certified at Beta's Dynalab, at our headquarters in Sovico, which translates into top-quality torque wrenches.
  • Wide Range: The range comprising 7 wrenches allows tightening from 4 to 230 lbf.ft, with 1/4'' to 1/2'' male square drives.
  • Reversible Ratchet: 72 tooth mechanism, for quick, accurate wrench operation, ensuring a take-up angle of no more than 5°. Ideal for right-hand tightening; torque accuracy: ± 3%
  • Double Graduation: High scale visibility. Easy-to-select settings, with extremely accurate increments.
  • Bi-Material Handle: Ergonomic handle, for a safe, comfortable hold. Made from materials resistant to fuel, oil and industrial liquids.
  • Torque Locking Push-Pull System: Lock/release knob with high-visibility red ring in released position. Torque is set by rotating the handle.
  • Click Mechanism: The mechanical click can be heard and touched.
  • Zero-Reset Technology: Based on the new parts, the wrench no longer has to be reset to the minimum value at the end of the operation cycle.


PRICE
$355.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-5/8 in
Weight3 lbs
Drive Size2025-01-02 00:00:00 in

Product Details

StyleZero Reset
TypeClick Type Wrench
RatchetingYes
ColorBlack
Manufacturers Part Number006660783
BrandBeta