Beta 668N/2 Click-Type Torque Bar, 5-25 Nm, 4-18 ft. lbs., Torque Accuracy: ±3%
Write a Review
|
Questions & Answers (0)
Product Description
The 668N Series torque bars from Beta Tools accept a variety of different interchangeable heads (sold separately) for maximum versatility. Choose from ratcheting or fixed square drive heads, open-jaw wrench heads, or box-end wrench heads. The 668N/2 click-type torque bar accepts all Beta Tools torque bar heads with a 16mm diameter drive (sold separately). The bar can be used for right-hand (clockwise) tightening, or turned over for left-hand (counter-clockwise) tightening with +/- 3% torque accuracy. Overall length 220mm (8 11/16"). Torque range 4 to 18 ft lbs / 5 to 25 Nm / 0.5 to 2.5 kg-m.
PRICE
$359.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-11/16 in |
| Drive Size | 16mm in |
Product Details
| Manufacturers Part Number | 6680002 |
| Type | Torque Wrenches |
| Color | Black and Orange |
| Brand | Beta |