Proto J6232 Torque Multiplier 3200 ft-lbs, 19-19/32" Long
Write a Review
|
Questions & Answers (0)
Product Description
Proto® Torque Multiplier 3200 ft-lbs, 19-19/32" Long
Maximum rated input: 173 ft-lbs (235 Nm). Maximum rated output: 3200 ft-lbs (4338 Nm). Standard torque accuracy is +/- 5% of reading. Reaction system: tubular reaction bar. Gear system: two stage planetary. Angle of turn protractor: 5° increments. Anti-backlash device: self-contained, 3 position.
PRICE
$3,249.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-19/32 in |
| Weight | 21 lb lbs |
| Torque Output | 3200 ft lb (Max) |
| Head Length | 4-1/16 in |
| Opening Size | 3/16 in |
| Gear Ratio | 20.00 @ 2 |
| Female Drive Size | 1/2 in |
| Output Drive | 1 in |
| Drive Size | 1/2, 1 in |
| Male Drive Size | 1 in |
Product Details
| Type | Torque Multiplier |
| Color | Silver |
| Torque Input | 173 ft lb (Max) |
| Impact Approved | No |
| Manufacturers Part Number | J6232 |
| Brand | Proto |