Beta 900FL 1/4" Drive Flexible Universal Extension, 5-15/16"L, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The 900FL flexible extension bar fits any standard 1/4" square drive ratchet handle or hand driver and accepts any 1/4" square drive socket. The 150mm (5-15/16") long extension adds approximately 5-1/4" to your reach. The flexible shaft bends to clear obstacles, and unlike a single universal joint, this extension can make multiple turns or S-bends.
PRICE
$6.50
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-15/16 in |
| Weight | 0.1 lbs |
| Female Drive Size | 1/4 in |
| Drive Size | 1/4 in |
| Size | 5-15/16 in |
| Male Drive Size | 1/4 in |
Product Details
| Type | Drive Extension |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | 009000828 |
| Brand | Beta |