Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2309031

MPN #: 12183

Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Blue, M, 12183

Product Description
Chill-Its® 6690 Cooling Arm Sleeves provide full arm coverage to absorb and wick away sweat, deliver advanced cooling relief, shield skin from the sun's UV rays, and even protect against light abrasions. Made with soft, lightweight performance knit fabric with UPF 50+ protection from harmful UV rays, these sun protective sleeves provide instant cooling relief when wet and wick moisture away when dry – helping absorb and dry sweat quickly. An anti-odor treatment keeps funky and unpleasant body odors under control when you're going all out.

Whether working outside or simply enjoying the outdoors (golfing, cycling, fishing, jogging, playing baseball etc), these uv sleeves provide great skin protection. Also perfect for covering up tattoos so as not to offend the prim and prudish with your gnarly ink.

Features
  • Performance knit fabric is soft, stretchable and durable
  • Instant cooling when wet that can last for hours
  • Wicks moisture when dry to absorb sweat from the body
  • Blocks harmful UV rays
  • Great for landscaping and hauling brush
  • Reflective accents for busy streets or job sites
  • Keeps funky and unpleasant body odors under control
  • Available in 3 colors – Black, Hi-Vis Lime and Blue
  • Machine washable
  • Chemical-free cooling
PRICE
$21.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
21.50
Buy 7+ units
20.50Save $1.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-29/32 in
Width4-1/2 in
Weight0.2 lbs
SizeM

Product Details

TypeCooling Arm Sleeve
ColorBlue
ApplicationAgriculture, Construction, Utilities, Transportation, Sports, Hiking, Solar
SeriesChill-Its 6690
Cuff StyleKnit
Cooling TechnologyEvaporative
Closure TypeSlide On
MaterialMicrofiber / Polyester / Spandex
DescriptionEvaporative Cooling Arm Sleeves
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number12183
Primary UseHeat Stress Protection
Flame RetardantNo
BrandErgodyne