Beta 669N Click-Type Torque Bar, 9 x 12 Rectangular Drive, 10-50 Nm, Torque Accuracy: ±3%
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 669N click-type torque bar has a large scale for easy reading visibility and setting accuracy. The ergonomic handle and lens materials are resistant to chemical substances commonly used in the automotive and aviation industries prolonging the life of the tool. A red color o-ring indicates that wrench is unlocked and torque can be adjusted. When not in use, set torque to the lowest value of torque wrench range. A recalibration reminder shows when to recalibrate wrench (3, 6, 9 and 12 months). Overall length is 12" and the torque range is 10-50 Nm/ 1-5 kg-m/ 7-37 ft. lbs.
PRICE
$409.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/16 in |
| Drive Size | 9 x 12mm in |
Product Details
| Manufacturers Part Number | 6690205 |
| Type | Torque Wrenches |
| Color | Black and Orange |
| Brand | Beta |