Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3788454

MPN #: TRQ98901

Tekton 3/8", 1/2'' Electronic Torque Wrench Set, 10 - 100, 30 - 300 Ft-Lbs, 2 Piece

Product Description
Features:
  • Fast to power-on, select a mode, and set your target
  • Large, clearly-labeled buttons
  • Backlit LCD screen with bold fonts and clear contrast
  • Real-time sensory feedback from sequential lights, beep patterns, and handle vibration
  • Dedicated button for quickly selecting saved presets
  • Simple navigation menus with quick escape button
  • Three Measurement Modes-Torque Mode measures the resistance to rotation as you tighten the fastener. Toggle between ft-lb, in-lb, Nm, and kg-m. Use when tightening to a defined torque specification.
  • Angle Mode measures degrees of rotation. Use when the specification prescribes turning a tightened fastener an additional amount to achieve the
  • Torque + Angle Mode combines the settings from the Torque and Angle Mode screens and allows you to do both operations in one step without stopping to change modes.
  • Lights, Sounds, and Vibration Feedback-In addition to the LCD screen, the torque wrench also provides real-time sensory feedback. Lights change from yellow to green, beeps change to a continuous tone, and the handle vibrates when you hit your target value.
  • Accumulate Angle in Multiple Sweeps-You don't need to complete an angle in one single sweep. An onboard gyroscope allows the ratcheting action to accumulate the total angle in multiple steps.
  • Easy Conversions for Length Offset-Using an off-axis tool such as a crowfoot wrench or torque adapter can change the effective length of the torque wrench. By entering a length offset, the torque wrench will calculate the necessary torque conversion.You can set a positive or negative offset, up to 15 in. or 381 mm. The offset can be used in all three measurement modes.
  • 10 Customizable Presets with Repetition Counters-You can save up to 10 presets and assign them to ordered slots. Each preset stores your measurement mode, target value, and unit. Optionally, you can set a number of repetitions (up to 99) to count each measurement in a series of fasteners.
  • Saved History for the Last 50 Measurements
  • Shortcut to Recall the Last Peak Measurement
  • Set a Future Calibration Reminder
  • Over-Torque Warnings and History
  • Power-Saving Auto-Shutoff Timer
  • Total Cycle Counter
  • Accurate Within ±2%for Torque and ±1% for Angle-The actual calibration accuracy will be stated on the certificate for your wrench. The maximum allowable deviation from the target will be within ±2% for torque and ±1%for angle, and it's often on the lower end of the tolerance.
  • 90-Tooth Ratchet-The single half-moon pawl maintains 10 teeth engaged with the gear at all times, so it won't skip under stress.
  • Coarse Knurling for a Secure Grip-A deep, sharp-cut diamond pattern on the surface of the handle creates a coarse texture that won't slip in your hand. Grip the handle so your middle finger rests on the groove in the knurling. This is where the pressure should be concentrated for best accuracy.
  • Full-Featured Case-The case provides safe transport for the torque wrench and protects it from drops. The case is made of high-density polyethylene (HDPE) and the latches are polypropylene (PP). Each item in the case has its own place and is held securely.
  • Removable Lid for Shallow Drawers
  • Top and Bottom Tracks Allow Stacking
  • Textured Surfaces Provide a Firm Grip
  • 3/8 in. (F) x 1/4 in. (M) reducer
  • 1/2 in. (F) x 3/8 in. (M) reducer
  • 2-pc. case
  • 2-pc. certificates of calibration
  • Batteries are not included
Set Includes
  • 3/8 Inch Drive 90-Tooth Electronic Torque Wrench 10 - 100 ft-lb
  • 1/2 Inch Drive 90-Tooth Electronic Torque Wrench 30 - 300 ft-lb


PRICE
$739.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set) in
Weight7 lbs
Max Torque300 ft-lb
Drive Size3/8, 1/2 in

Product Details

StyleElectronic
TypeElectronic Torque Wrench Set
Impact ApprovedNo
ColorSilver
Manufacturers Part NumberTRQ98901
BrandTekton

Compliance & Certifications

CertificationsCalibration Certificate, ASME Standards, ISO 6789