Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ERB Safety

Model # :WBB554080

MPN #: 10026

ERB® S6 Sponge Sweatband, Blue - Pkg Qty 25

Product Description
Sponge Sweatband, ERB® Safety S6, 10026 - Blue

Features:
  • Highly absorbent, blue cellulose sweatband can be worn alone or under a hard hat
  • The elastic band fits most head sizes
  • The sweatband is economically priced for a single use yet durable enough for reuse


PRICE
$873.75  Sold in packages of 25 / $34.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeSweatband
MaterialCellulose
Package Quantity25
DescriptionSponge Sweatband
ColorBlue
Manufacturers Part Number10026
BrandERB Safety