MSA Terri-Band Sweatbands Replacement, 1 Each, 10068911
Write a Review
|
Questions & Answers (0)
Product Description
Protect eyes and face from sweat and drips with these absorbent and comfortable sweatbands. Easily snaps into all MSA industrial helmets. Makes helmets fit better, too. Machine washable. Custom design fits all MSA suspensions. With plastic snaps.
PRICE
$14.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Sweatband |
| Closure Type | Plastic Snaps |
| Material | Cotton Terry |
| Package Quantity | 1 |
| Description | Snap-On Hard Hat Sweatband |
| Color | White |
| Manufacturers Part Number | 10068911 |
| For Use With | MSA Safety Hard Hats |
| Primary Use | Heat Stress Protection |
| Brand | MSA Safety |