Features:
- Added neck shade facilitates evaporation.
- Fastens with Hook & loop
- Available in FR
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Hard Hat Pad |
| Material | Cotton |
| Package Quantity | 10 |
| Description | Cooling Hard Hat Pad & Neck Shade |
| Color | Gray |
| Manufacturers Part Number | 969-FR11 |
| Primary Use | Heat Stress Protection |
| Brand | OccuNomix |