Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB1874306

MPN #: 12657

Ergodyne® Chill-Its® 6717FR Evaporative Cooling Hard Hat Pad with Neck Shade, Blue - Pkg Qty 6

Product Description
FR Hard Hat Pad w/ Shade: Pad with long shade to provide ultimate cooling relief along with FR protection.

Features:
  • Protects neck from harmful UV rays
  • Modacrylic cotton blend FR fabric
  • Fabric meets ASTM F1506 performance requirements (ATPV rating of 7.1 cal/cm2); classified CAT1 per NFPA 70E
  • Meets ASTM F2302 for flame resistance
  • Soak in water 2-5 minutes to activate
  • Remains hydrated for up to 4 hours
  • Conveniently attaches to hard hat suspension headband
  • Reusable, just resoak
PRICE
$139.50  Sold in packages of 6 / $23.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 4 pkgs
139.50
Buy 5+ pkgs
132.00Save $7.50 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHard Hat Pad
MaterialModacrylic/Cotton/Other
Package Quantity6
DescriptionFlame Resistant Evaporative Cooling Hard Hat Pad & Neck Shade
ColorBlue
SeriesChill-Its® 6717FR
Manufacturers Part Number12657
Primary UseHeat Stress Protection
BrandErgodyne