IMPACTO® Elbow pad. Pull on style, memory foam padding conforms to the natural curves of the arm, 4-way stretch breathable polycotton. Grain leather cover offers abrasion protection.
Impacto 804-20 Sml Elbow Pad, Multilayer Memory Foam Pad, Pull-On, Protects From Cumulative Trauma
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Size | S |
Product Details
| Type | Elbow Pad |
| Closure Type | Pull-On |
| Material | Polycotton, Foam |
| Package Quantity | 1 |
| Description | Polycotton Elbow Pad |
| Color | Blue |
| Series | 804-20 |
| Manufacturers Part Number | 80420120020 |
| Fits | 7 x 5" |
| Brand | IMPACTO |