- Provides great air circulation and weight distribution
- Helps prevent pressure sores, pressure point stress, bed sores, and decubitus ulcers with egg crate design
- Made in the USA
- Size: Hospital - 33" x 76" x 4"
DMI® Convoluted Foam Bed Pad, Hospital Size, 33" x 76" x 4", Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features & Benefits:
PRICE
$58.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 in |
| Width | 33 in |
| Height | 4 in |
| Size | Hospital |
Product Details
| Type | Bed Pad |
| Material | Foam |
| Package Quantity | 1 |
| Description | Convoluted Bed Pad |
| Color | Blue |
| Manufacturers Part Number | 552-7945-0000 |
| Brand | DMI |