Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884210

MPN #: FIFP75

Wiremold Fifp75 Poke-Thru 1-Gang Plate, 3/4" Ko - Pkg Qty 20

Product Description
Wiremold FIFP75 Poke-Thru 1-Gang Plate, 3/4" KO

Features

  • TopGuard Protection
  • Available in single- or double-width service heads
  • FIT Series provided with one 1" trade size divided conduit stem
  • FIT Series is fire-rated for up to 4-hour rated floors
PRICE
$355.00  Sold in packages of 20 / $17.75 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePoke-Thru
Mounting MethodScrew On
Number of Gangs1
MaterialMetal
DescriptionPlate
Manufacturers Part NumberFIFP75
Number of Outlets0
BrandWiremold